missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Rubber Stoppers, Solid Version

Catalog No. S82890
Change view
Click to view available options
Stopper Number:
8
9
9.5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S82890 9.5
S24002 8
S24003 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S82890 Supplier United Scientific™ Supplier No. RST9AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Hole 5 mm
Stopper Number 9.5
Quantity 0.5 kg (1 lb.)
Diameter (Metric) Bottom 38 mm
Diameter (Metric) Top 46 mm
Shape Tapered
Material Rubber
Sterility Non-sterile
Temperature Range (Metric) -25°C to +70°C
Autoclavable Autoclavable
Color Black
Diameter (Metric) Outer 46 mm
Product Type Solid Stopper
Show More Show Less