missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Rubber Stoppers, Solid Version

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

Supplier:  United Scientific™ RST9S

 View more versions of this product

Catalog No. S24003


Only null left

Description

Description

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.
Specifications

Chemical Identifiers

Autoclavable
Rubber
Tapered
-25°C to +70°C
Black
Solid Stopper
Non-sterile

Specifications

-25°C to +70°C
Tapered
Autoclavable
45 mm
Rubber
Black
37 mm
Non-sterile
45 mm
9
Solid Stopper
5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions