missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Rubber Stoppers, One Hole

Catalog No. S24009
Change view
Click to view available options
Stopper Number:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S24009 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24009 Supplier United Scientific™ Supplier No. RST6H
Only null left

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Outer 32 mm
Temperature Range (Metric) -25°C to +70°C
Sterility Non-sterile
Diameter (Metric) Top 32 mm
Shape Tapered
Description Approx. No. per lb.: 18
Diameter (Metric) Hole 5 mm
Autoclavable Autoclavable
Material Rubber
Product Type Stopper (1 hole)
Color Black
Diameter (Metric) Bottom 26 mm
Stopper Number 6
Show More Show Less