missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Rubber Stopper, Size 8, 1 hole 5mm in diameter

Pliable Soft Rubber Stoppers for multiple applications

Supplier:  GSC Go Science Crazy RS8110

Catalog No. S24597



Only null left

Description

Description

Dimensions 41mm top x 33mm bottom x 25mm height, 5mm hole size. Durometer is approximately 45. Approximately 9 pieces per pound
Specifications

Specifications

33 mm
Black
25mm
41 mm
Rubber
5mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions