missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Rubber Stopper, Size 10, Solid (no-hole)

Pliable Soft Rubber Stoppers for multiple applications

Supplier:  GSC Go Science Crazy RS1010

Catalog No. S24614



Only null left

Description

Description

Dimensions 50mm top x 42mm bottom x 25mm height. Durometer is approximately 45. Approximately 5 pieces per pound.
Specifications

Specifications

50 mm
Approx. 5 stoppers per 1lb pack
Rubber
42 mm
Black
25mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions