missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rubber Policeman
Can be used with many types of stirring rods
Supplier: United Scientific™ RHGSR2
Description
- Pack of 12 natural rubber policemen, ideal for scraping and mixing applications.
- Designed to fit rods 5 mm and 6 mm in diameter or rods 10 mm in diameter.
Specifications
| 10 mm | |
| Black | |
| Rubber | |
| 90 mm |
| Stirring Paddle | |
| 12/Pk. | |
| Autoclavable | |
| Cylinder |