missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rubber Pipette Bulbs
Durable rubber pipette bulbs allow filling and dispensing of liquids within glass or plastic serological pipettes
Supplier: Eisco™ CH0230G
Description
- Made of high quality, durable rubber
- For use with serological pipettes
- Clearly marked, easy to read
- Great for any school or home laboratory
Specifications
| Serological Pipette | |
| Not Autoclavable | |
| Reusable | |
| Round | |
| Pear | |
| Non-sterile | |
| 100 mL | |
| 1 | |
| 93.98 mm |
| Pear shaped | |
| Red | |
| Pipette | |
| Rubber | |
| 1 | |
| Bulb, Pear-shaped | |
| Pipette | |
| 3.7 in. | |
| 0.2 lb. |