missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rubber Pipette Bulbs
Durable rubber pipette bulbs allow filling and dispensing of liquids within glass or plastic serological pipettes
Supplier: Eisco™ CH0230D
Description
- Made of high quality, durable rubber
- For use with serological pipettes
- Clearly marked, easy to read
- Great for any school or home laboratory
Specifications
| Pear Shape | |
| Red | |
| Pipette | |
| Rubber | |
| 1 | |
| Replacement Pipette Bulb | |
| Pipettes | |
| 0.17 in. |
| Not Autoclavable | |
| Reusable | |
| Round | |
| Pear | |
| Non-sterile | |
| 25 mL | |
| 1 | |
| 4.3 mm |