missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rubber Pipette Bulbs

Catalog No. S29387
Change view
Click to view available options
Volume (Metric):
2 mL
10 mL
15 mL
25 mL
100 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S29387 10 mL
S27027 2 mL
S27025 15 mL
S23792 25 mL
S27026 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S29387 Supplier Eisco™ Supplier No. CH0230B

Durable rubber pipette bulbs allow filling and dispensing of liquids within glass or plastic serological pipettes

  • Made of high quality, durable rubber
  • For use with serological pipettes
  • Clearly marked, easy to read
  • Great for any school or home laboratory

Warranty

1 year limited manufacturer warranty

Specifications

Compatible Tips 10 mL Glass Pipettes
Description Pear shaped
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Rubber
Model Pear
Number of Channels 1
Sterility Non-sterile
Type Bulb, Pear-shaped
Volume (Metric) 10 mL
For Use With (Equipment) Glass Pipettes
Includes Bulb
Quantity 1
Length (English) 2 in.
Length (Metric) 5 cm
Width (English) 2 in.
Width (Metric) 5 cm
Height (English) 2 in.
Height (Metric) 5 cm
Diameter (Metric) Outer 4.3 mm
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Show More Show Less