missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rubber Pipet Filler

Catalog No. S23644
Change view
Click to view available options
Bulb Diameter: 54 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23644 Bulb Diameter: 54 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23644 Supplier Eisco™ Supplier No. CH0580A

Rubber Pipet Filler is a bulb-type filler for pipetting noxious solutions and microbial suspensions.

  • Comprises bulb and three pinch valves
  • Helps control influx and efflux of pipette contents

Specifications

Autoclavable Not Autoclavable
Color Red
Disposable Single-use
For Use With Pipet Filler
Grip Type Single-handed
Material Rubber
Model Standard
Number of Channels 3
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 60 mL
For Use With (Application) For pipetting noxious solutions and microbial suspensions
Includes Bulb and 3 pinch valves
Diameter (Metric) Outer 54 mm dia. bulb
Show More Show Less