missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Crucible Holder

Catalog No. 01189173
Change view
Click to view available options
Diameter (Metric) Outer:
37 mm
Diameter (Metric) Base:
22 mm
Size:
Size 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (Metric) Base Size
01189173 37 mm 22 mm Size 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189173 Supplier Fisherbrand™ Supplier No. 10401294

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Rubber Crucible Holder is designed to support funnels, crucibles, and other equipment in vacuum-type filtration assemblies.

  • Made from neoprene rubber
  • Useful in filtration assemblies for supporting funnels, Gooch crucibles, and filter tubes
  • Adapter does not need to be fitted closely around the funnel stem to be functional
  • Eliminates boring of special size holes in rubber stoppers
  • Designed to fit Buchner and fritted-glass funnels, porcelain filters without headpieces, and for reverse flow cleaning of filter crucibles
  • Can be used singly or nesting with adjacent sizes
  • Autoclavable
  • Available individual sizes or an assorted set

Specifications

Certifications/Compliance ISO, GMP
Color Gray
Material Neoprene
For Use With (Application) Support funnels, crucibles, and other equipment in vacuum-type filtration assemblies.
Quantity 12 Pk.
Autoclavable Autoclavable
Diameter (Metric) Outer 37 mm
Height (Metric) 25 mm
Shape Tapered
Diameter (Metric) Base 22 mm
Size Size 3
Show More Show Less