missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rubber Cones
Description
- Tapered filter adapter cone
- Made of flexible, and quality neoprene rubber
- Good chemical stability
- Able to withstand a wide temperature range
- Designed for use with Buchner funnels in filtration assemblies
- Can be nested within different size cones for convenient storage
- Autoclavable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Length (Metric) | 2.54 cm |
| Product Type | Rubber Stopper |
| Diameter (Metric) Outer | 20 mm |
| Shape | Conical |
| Sterility | Non-sterile |
| Height (Metric) | 2.5 mm |
| Material | Neoprene |
| Color | Blue |
| Diameter (Metric) Top | 22 mm |
| Show More |