missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rubber Laboratory Aprons

Catalog No. p-7122746
Change view
Click to view available options
Size:
Small
Medium
Large
Dimensions (L x W):
30 x 24 in.
36 x 27 in.
42 x 27 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Dimensions (L x W)
S24915 Small 30 x 24 in.
S24916 Medium 36 x 27 in.
S24914 Large 42 x 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24915 Supplier Eisco™ Supplier No. RBAPCH
Only null left

Chemical resistant, bib style rubber apron for use in a variety of laboratory settings.

  • Excellent splash protection; waterproof and resistant to chemicals, oils, and grease
  • Halter design for unrestricted arm movement
  • Ideal for use in laboratories or for protecting during cleaning, repairing, and painting

Specifications

Type Bib Apron
Size Small
Material Rubber
Color Black
Disposable Reusable
Closure Type Ties
Sterility Non-sterile
Construction Waterproof
Resistance Chemicals, Oil, Grease
For Use With (Application) Labs, kitchens or shops
Dimensions (L x W) 30 x 24 in.
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
No. per Pack 1
Seam Type Sewn
Show More Show Less