missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT2 Advanced Hotplate Stirrer PROMO

Numéro de catalogue. 9069115PM
Modifier l'affichage
Click to view available options
Matériau de la plaque supérieure:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Matériau de la plaque supérieure
9069115PM Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 9069115PM Fournisseur Thermo Scientific™ Code fournisseur 88880006PM
Jusqu’à 55 % de rabais sur l’équipement de laboratoire
Afficher toutes les promotions

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Experience precision with our low-profile, digital display hotplate stirrer, equipped with PT100 sensor for precise temperature measurements for sensitive experimental procedures.

Precise control for optimal accuracy

  • Microprocessor PID control with feedback
  • Digital LED temperature and RPM display (0.1C resolution for temperature)
  • View current and set temperature or stir speed simultaneously
  • Stirring speed range: 30 to 2000rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature range: Max. 350°C/662°F
  • Heating rate can be set from 0 to 100% at 1% interval

Convenient features offer flexibility

  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • User-configurable temperature limit setting
  • Lock keypad for added security
  • Includes temperature probe
    • When connected unit automatically changes to external sensor mode
    • Enables control of sample temperature when in use
    • Provides real-time sample or media temperature detection on digital display
  • Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more (support rod and clamp sold separately)

Safety features provide ease of mind

  • Hot top warning indicator illuminates when shut off and still plugged in until top plate reaches ambient
  • Smooth-start stirring mechanism prevents splashes when starting up
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes

Construction/Capacity

  • Stirring capacity: 20 L (H2O)
  • Top plate dimensions: 140 mm/5.5 in. diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100 mm/11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600W
  • Maximum load: 25 kg/55.1lb.
  • Electrical: 230 V, 50/60 Hz

Optional accessories

  • Heating bath (Cat. No. 88880141])
  • Transparent safety shield (Cat. No. 88880142)
  • Support rod (Cat. No. 88880143)
  • C-5, Clamp holder (Cat. No. 88880148)
  • 3-Prong Clamp (Cat. No. 88880149)
  • A Class Temperature probe (PT100, 400°C) (Cat. No. 88880150)

Certifications: CE, cCSAus

Warranty: 2 years

Spécifications

Matériau de la plaque supérieure Aluminum
Tension 120 V
Matériau du corps Aluminum
Exigences électriques 120 V, 60 Hz
Type de contrôleur Feedback Control with PID/Scale
Longueur (impériale) 11.42 in.
Taille 140 mm dia.
Hauteur (métrique) 100 mm
Température (métrique) 50°C to 350°C
Température (impériale) 122°F to 662°F
Hauteur (impériale) 3.94 in.
Fréquence 60 Hz
Largeur (métrique) 161 mm
Longueur (métrique) 290 mm
Largeur (impériale) 6.34 in.
Puissance 600 W
Catégorie Stirring Hotplate
Forme Round
Chargement max. d’échantillon 25 kg
Type de bouchon US
Taille du contenant max. 20 L
Plage d’agitation 30 to 2000 rpm
Garantie 2 Years
Dimensions (L x l x H) 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
Certifications/Conformité cCSAus, CE
Affichage LED
Afficher plus de résultats Afficher moins de résultats