missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RT Touch Series Magnetic Stirrers
Description
Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.
Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
- Digital control
- Designed for stir rod support
- Low-profile, lightweight design with small footprint
- Available in two sizes
- Speed control: 30 to 2000rpm
Includes:
Two nonslip silicone plate covers
Specifications
Specifications
| Speed | 30 to 2000 rpm |
| Top Plate Material | Polypropylene |
| Capacity | 4 L |
| Display | Digital |
| Voltage | 100/240 V |
| Wattage | 6 w |
| Dimensions (L x W x H) | 11.02 x 8.27 x 2.82 in. (280 x 210 x 72 mm) |
| Height (English) | 2.82 in. |
| Height (Metric) | 72 mm |
| Length (English) | 11.02 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.