missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT Touch Series Magnetic Stirrers

Catalog No. 9069122
Change view
Click to view available options
Capacity:
4 L
5 L
Speed:
30 to 2000 rpm
Plug Type:
US
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Speed Plug Type
9069122 4 L 30 to 2000 rpm US
9069124 5 L 30 to 2000 rpm US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 9069122 Supplier Thermo Scientific™ Supplier No. 88880013

Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.

Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.

Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.

  • Digital control
  • Designed for stir rod support
  • Low-profile, lightweight design with small footprint
  • Available in two sizes
  • Speed control: 30 to 2000rpm

Includes:
Two nonslip silicone plate covers

Specifications

Speed 30 to 2000 rpm
Top Plate Material Polypropylene
Capacity 4 L
Display Digital
Voltage 100/240 V
Wattage 6 w
Dimensions (L x W x H) 11.02 x 8.27 x 2.82 in. (280 x 210 x 72 mm)
Height (English) 2.82 in.
Height (Metric) 72 mm
Length (English) 11.02 in.
Length (Metric) 280 mm
Top Plate Diameter (English) 6.69 in.
Top Plate Diameter (Metric) 170 mm
Width (English) 8.27 in.
Width (Metric) 210 mm
Electrical Requirements 100 to 240V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE
Type Stirrer
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.