missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrer PROMO

Catalog No. 9069116S24
Change view
Click to view available options
Capacity:
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
9069116S24 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 9069116S24 Supplier Thermo Scientific™ Supplier No. 88880007PM
Get Up to 55% Off Lab Equipment & Instruments
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Experience the reliability of our plug-and-play RT Basic Series magnetic stirrers, ideal for routine stirring applications.

  • Low-profile, lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and 'cook' sample
  • Polypropylene top and body provides high chemical resistance
  • Three size options: 120 mm, 170 mm, or 220 mm
  • Analog speed control: 150 to 2500 rpm
  • Detachable US plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption
  • 2 year warranty

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 2 L
Shape Round
Voltage 100/240 V
Wattage 5 W
Dimensions (L x W x H) 130 x 30 x 65 mm (5.12 x 5.12 x 2.56 in.)
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 5.12 in.
Length (Metric) 130 mm
Top Plate Diameter (English) 4.72 in.
Top Plate Diameter (Metric) 120 mm
Width (English) 5.12 in.
Width (Metric) 30 mm
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE
Motor Type Brushless DC
Type Stirrer
Show More Show Less