missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RT 5 Magnetic Hot Plate Stirrer

Catalog No. 01183239
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01183239 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183239 Supplier IKA™ Supplier No. 3690601
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stirring Range: 0 to 1000 rpm; Shape: Rectangle; Size: 4.3 x 19.5 in.

  • Digital magnetic hotplate stirrer, designed for synchronous heating and stirring
  • The magnetic coil technology provides noiseless and consistent stirring on all positions
  • The surface temperature is infinitely adjustable up to 120°C, producing a maximum medium temperature of 70°C (depending on the used vessel)
  • Speed remains constant, even when load changes
  • Homogeneous temperature distribution across the heating plate
  • Adjustable reverse operation
  • Eco-mode for a low self-warming of the surface
  • Wear free magnetic coils
  • Error code display
  • Easy operation with touch keypad
  • Suitable for continuous operation

Specifications

Top Plate Material Aluminum Alloy
Voltage 115 V
Includes Silicone mat for protection and optimized temperature distribution
Safety Features Eco-mode for a low self warming of the surface, Adjustable reverse operation.
Stirring Features Synchronous heating and stirring
Model RT 5
Length (English) 24 in.
Size 4.3 x 19.5 in.
Height (Metric) 60 mm
Temperature (Metric) Ambient to 120°C
Ambient Temperature 5°C to 40°C
Height (English) 2.4 in.
Frequency 50/60 Hz
Width (Metric) 120 mm
Length (Metric) 610 mm
Width (English) 4.7 in.
Wattage 200 W
Weight (Metric) 10.5 kg
Type Stirring Hotplate
Shape Rectangle
Max. Sample Load 5 kg
Plug Type US 3-prong
No. of Positions 5
Max. Container Size 0.4 L
Stirring Range 0 to 1000 rpm
Warranty 3 Years
Dimensions (L x W x H) 610 x 120 x 60 mm (24 x 4.7 x 2.4 in.)
Certifications/Compliance None
Display LED
Show More Show Less