missing translation for 'onlineSavingsMsg'
Learn More

Corning™ RPMI 1640, 1X

Catalog No. MT10104CV
Change view
Click to view available options
Quantity:
6 x 500 mL
Product Type:
RPMI 1640
pH:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type pH
MT10104CV 6 x 500 mL RPMI 1640 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MT10104CV Supplier Corning™ Supplier No. 10104CV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glutagro™ supplement provides greatly improved stability over the L-glutamine media supplement

Named for the site at which it was developed, the Roswell Park Memorial Institute, RPMI 1640 is a modification of McCoy's 5A containing an increased level of inositol. Cell types for which this medium is appropriate include mammalian myeloma and hybridoma cells such as mouse hybridomas, human leukocytes, and B and T lymphocytes.

  • Can be used for suspension cultures or monolayer human leukemic cells
  • This formulation is supplemented with glutaGRO™ in place of L-glutamine for improved stability

Specifications

Product Type RPMI 1640
Sterility Sterile
With Additives glutagro Supplement, Phenol Red
Quantity 6 x 500 mL
pH 7
Content And Storage 2° to 8°C