missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific RoVent™ Jr. Small Animal Automatic Ventilator
Description
Includes
Controller, tubing accessory kit, far infrared warming pad (8 x 10 in.), mouse and rat size temperature sensors, ten disposable sleeve protectors
- Fully automatic; enter animals weight and press run
- Control ventilation by either volume or pressure
- Built-in touchscreen display provides information about your current ventilator settings
- Display can be customized
- Many parameters can easily be displayed as numeric numbers or on a real-time graph
- Real-time display screen can show numeric readings, waveforms or both simultaneously
- Features safety alarms
- View historical data with a touch of the screen
Specifications
- No. of Animals: 1
- Respiratory Rate Range: 20bpm to 400bpm
- Tidal Volume Range: 0.01 to 12.0mL
- Weight Range: 3 to 1250g
- Data Export: No
- Dimensions: 13.3cm x 19.1 x 13.9cm (5.25 x 7.5 x 5.5 in.)
- Weight: 1kg
Applications
Ventilation, intubation, respiration, temperature control, thermoregulation, homeothermic warming, vital sign monitoring, physiological monitoring
Warranty
One year warranty including all parts and labor charges
Specifications
Specifications
| Animal | Mouse, Rat, Guinea Pig |
| For Use With (Application) | Ventilation, Intubation, Respiration, Temperature Control, Thermoregulation, Homeothermic Warming, Vital Sign Monitoring, Physiological Monitoring |
| Type | Small Animal Automatic Ventilator |
| Display | Touchscreen |
| Includes | Controller, tubing accessory kit, far infrared warming pad (8 x 10 in.), mouse and rat size temperature sensors, ten disposable sleeve protectors |
| Dimensions (L x W x H) | 13.3 x 19.1 x 13.9 cm (5.25 x 7.5 x 5.5 in.) |
| Weight Range | 3 to 1250 g |