missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Round Test Tube Rack
This Round Test Tube Rack features a solid high-impact plastic construction.
Supplier: United Scientific™ TTHP05
Description
- Holds 24 tubes up to 20 mm in diameter.
- Perforated bottom.
- Dimensions (Dia. X H): 145 x 70 mm (5.7 x 2.75 in.)
Specifications
| Not Autoclavable | |
| Tubes (20 mm), Round Tubes | |
| 24 | |
| No | |
| 24 Test Tubes (up to 20 mm dia.) | |
| 20 mm | |
| Tube Rack | |
| 7 cm |
| White | |
| Plastic | |
| Circular | |
| Non-sterile | |
| 2.75 in. | |
| Pre-assembled Test Tube Rack | |
| 2 Tiers | |
| 24 x 20 mm |