missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Round Test Tube Cells for Thermo Scientific Spectronic™ 20+ and 20D+ Spectrophotometers

$977.29 - $2,192.09

Specifications

Type Test Tube
Material Optical Glass
Height (Metric) 150 mm
For Use With (Equipment) Thermo Scientific Spectronic™ 20 and 20D spectrophotometers
View More Specs

Products 2
Catalog Number Mfr. No. Path Length Price Quantity & Availability  
Catalog Number Mfr. No. Path Length Price Quantity & Availability  
0714440
View Documents Promotion Details
Thermo Scientific™
331781000
19.05 mm
Pack of 12 Each for $977.29
Only null left
 
0714438
View Documents Promotion Details
Thermo Scientific™
331782000
25.4 mm
Pack of 12 Each for $2,192.09
Only null left
 
Description

Description

  • Optical class
  • Cat. No. 07-144-15 1/2 in. diameter test tube cell replacements for originals supplied with instrument Cat. No. 07-144-40 3/4 in. diameter test tube cells require 07-144-20 adapter and 07-144-24 light shield (sold separately)
  • Cat. No. 07-144-38 test tube cell is 1 in. diameter and requires 07-144-22 adapter and 07-144-24 light shield (sold separately)
  • Packaged in box of 12

Specifications

Specifications

Test Tube
Optical Glass
150 mm
Thermo Scientific Spectronic™ 20 and 20D spectrophotometers
Videos
SDS
Documents

Documents