missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Round Nose Pliers

Catalog No. 17467387
Change view
Click to view available options
Grade:
Fine Precision
Jaw Type:
Smooth
Length (English):
4.25 in.
6 in.
Tip Style:
Medium Round Nose, Flame Hardened
Small Round Nose
Small Round Nose, Flame Hardened
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Jaw Type Length (English) Tip Style
17467387 Fine Precision Smooth 6 in. Small Round Nose
17456011 Fine Precision Smooth 4.25 in. Small Round Nose, Flame Hardened
17467403 Fine Precision Smooth 6 in. Medium Round Nose, Flame Hardened
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17467387 Supplier Excelta™ Supplier No. 2643S

Round Nose Pliers for handling very small items.

  • Easy-to-close design
  • Made of rust-free AISI 440 stainless-steel

Small Model 2643s:

  • Comes with S-handle

Medium Model 2843L:

  • Comes with long handle
  • Graduated

Specifications

Product Type Round Nose Pliers
Grade Fine Precision
Length (English) 6 in.
Length (Metric) 15.24 cm
Length (Metric) Blade 22.5 mm
Material Stainless Steel (AISI 440)
Grip Type S-Handle, ESD-safe Soft Foam Cushion
Includes Precision box joint, dual leaf springs
Jaw Type Smooth
Length (English) Blade 1.3 in.
Tip Style Small Round Nose
Show More Show Less