missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Round Nose Pliers
Round Nose Pliers for handling very small items.
Supplier: Excelta™ XLT2643
Description
- Easy-to-close design
- Made of rust-free AISI 440 stainless-steel
Small Model 2643s:
- Comes with S-handle
Medium Model 2843L:
- Comes with long handle
- Graduated
Chemical Identifiers
| Round Nose Pliers | |
| Stainless Steel (AISI 440) | |
| Smooth |
| Fine Precision | |
| Precision box joint, dual leaf springs |
Specifications
| Round Nose Pliers | |
| 4.25 in. | |
| 22.5 mm | |
| ESD-safe soft foam cushion | |
| Smooth | |
| Small Round Nose, Flame Hardened |
| Fine Precision | |
| 10.7 cm | |
| Stainless Steel (AISI 440) | |
| Precision box joint, dual leaf springs | |
| 0.89 in. |