missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Meeting Table

Catalog No. 06001063
Change view
Click to view available options
Base Material:
Plastic Laminate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Material
06001063 Plastic Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06001063 Supplier Fisherbrand™ Supplier No. FSUP123

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Round meeting table with a triangle base.

  • Round meeting table
  • Laminate gray oak color

Specifications

Depth (Metric) 121.9 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Height (English) 29 in.
Base Material Plastic Laminate
Depth (English) 48 in.
Height (Metric) 73.7 cm