missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Round Ice Bucket with Lid, 4 L

Multi-purpose EVA buckets that provide a non-toxic alternative to conventional ice buckets

$238.95 - $256.62

Specifications

Length (Metric) 18.4 cm
Width (Metric) 26 cm
Quantity 1 Ea.
Capacity (Metric) 4 L
View More Specs

Products 7
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
07210122
View Documents Promotion Details
Corning™
432122
Green
Case for $246.78
Only null left
 
07210123
View Documents Promotion Details
Corning™
432123
Blue
Case for $238.95
Only null left
 
07210124
View Documents Promotion Details
Corning™
432124
Red
Case for $238.95
Only null left
 
07210125
View Documents Promotion Details
Corning™
432125
Orange
Case for $256.62
Only null left
 
07210126
View Documents Promotion Details
Corning™
432126
Lime Green
Case for $256.62
Only null left
 
07210128
View Documents Promotion Details
Corning™
432128
Purple
Case for $246.78
Only null left
 
07210127
View Documents Promotion Details
Corning™
432127
Pink
Case for $256.62
Only null left
 
Description

Description

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.

  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.

Order Info

Case of 1

Specifications

Specifications

18.4 cm
26 cm
1 Ea.
4 L
Videos
SDS
Documents

Documents