missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Round Flash Lamp Bulbs

Catalog No. S13979
Change view
Click to view available options
Voltage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S13979 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13979 Supplier Eisco™ Supplier No. PH1014A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for flash lamps, spotlights, panel lamps, etc.

  • 1.5 V with M.E.S. cap
  • Supplied in pack of 10

Specifications

Base Style E10 Mini Screw
Light Source Fluorescent
Lighting Life 10,000 Operations
Voltage 1.5 V
Wattage 5W
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Color Soft White
For Use With (Equipment) Flash lamps, spotlights, panel lamps
Length (English) 4 in.
Length (Metric) 10.16 cm
Shape Round
Product Type Flash Lamp Bulbs
Quantity 10 Pk.
Show More Show Less