missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Flash Lamp Bulbs
Description
- 6 V with M.E.S. cap
- Supplied in pack of 10
Specifications
Specifications
| Base Style | Medium Screw |
| Light Source | Fluorescent |
| Lighting Life | 10,000 Operations |
| Voltage | 6 V |
| Wattage | 5W |
| Weight (English) | 0.22 lb. |
| Weight (Metric) | 0.1 kg |
| Color | Soft White |
| For Use With (Equipment) | Flash lamps, spotlights, panel lamps |
| Shape | Round |
| Show More |