missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Round Coverslips
Description
- Excellent resistance to chemicals
- Ideal for neural tissue culture and hard-to-attach cells
- Thickness ranges from 0.13 to 0.17 mm.
- Avalible in multiple sizes
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Circle |
| Material | Glass |
| Length (Metric) | 12 mm |
| Width (Metric) | 12 mm |
| Thickness (Metric) | 0.13 to 0.17 mm |
| Diameter (Metric) | 12 mm |