missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Essendant Round BRUTE™ Lids
Description
- Easy to clean; withstands bumps and kicks; will not rust, chip or peel
- Reinforced rims add strength and durability
- Built-in handles aid lifting and allow easy, no-jam nesting
- Double-ribbed base ensures stability and increased dragging capacity
- Snap-on lids (sold separately) contain odors and allow secure, stable stacking
Order Info
Universal dolly for all sizes of containers available separately (19-046-694).
Certifications
Gray, white, and yellow containers are USDA Meat and Poultry Equipment Group Listed
Compliance
Assist in complying with HACCP guidelines.
Specifications
Specifications
| Certifications/Compliance | NSF, USDA, HACCP |
| Closure Type | Snap-on |
| Diameter (Metric) Outer | 56.5 cm |
| Diameter (English) Outer | 22.25 in. |
| Color | White |
| Height (Metric) | 4.1 cm |
| Shape | Round |
| For Use With (Equipment) | 32 gal. Brute Container |
| Height (English) | 1.6 in. |
| Material | Polyethylene |
| Show More |