missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ Round BRUTE™ Containers

Catalog No. 19046672
Change view
Click to view available options
Capacity (English):
32 gal.
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color
19046672 32 gal. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19046672 Supplier Rubbermaid™ Supplier No. RCP 2632 YEL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All-plastic seamless construction

  • Easy to clean; withstands bumps and kicks; will not rust, chip or peel
  • Reinforced rims add strength and durability
  • Built-in handles aid lifting and allow easy, no-jam nesting
  • Double-ribbed base ensures stability and increased dragging capacity
  • Snap-on lids (sold separately) contain odors and allow secure, stable stacking

Order Info

Universal dolly for all sizes of containers available separately (19-046-694).

Certifications

Gray, white, and yellow containers are USDA Meat and Poultry Equipment Group Listed

Compliance

Assist in complying with HACCP guidelines.

Specifications

Capacity (Metric) 121 L
Certifications/Compliance NSF, USDA, HACCP
Closure Type Snap-on
Diameter (Metric) Outer 55.88 cm
Diameter (English) Outer 22 in.
Capacity (English) 32 gal.
Color Yellow
Height (Metric) 56.51 cm
Includes Reinforced rim
Height (English) 22.25 in.
Material Polyethylene
Product Type Double Ribbed Base Waste Container
Show More Show Less