missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Round Bottom Tube Adapter
Adapter for round-bottom tubes for 90 mL rectangular bucket in Rotor A-4-38.
$408.23
Specifications
| Type | Adapter |
|---|---|
| Tube Type | Round Bottom |
| For Use With (Equipment) | 90 mL Rectangular Bucket in Rotor A-4-38 |
| Catalog Number | Mfr. No. | Vessels per Adapter | Tube Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Vessels per Adapter | Tube Size | Price | Quantity & Availability | ||||
|
05414160
|
Eppendorf™
022639340 |
8 | 9 mL |
Pack of 2 Each for $408.23
|
|
||||
|
05414161
|
Eppendorf™
022639382 |
4 | 20 mL |
Pack of 2 Each for $408.23
|
|
||||
|
05414162
|
Eppendorf™
022639391 |
2 | 25 mL |
Pack of 2 Each for $408.23
|
|
||||
Description
- For round-bottom tubes
- For 90 mL rectangular bucket in Rotor A-4-38
- 2pcs.
Specifications
| Adapter | |
| Round Bottom | |
| 90 mL Rectangular Bucket in Rotor A-4-38 |