missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Culture Tubes
GREENER_CHOICE

With high thermal, mechanical and chemical stability.

$1,615.50

Specifications

Diameter (Metric) 17 mm
Product Type Culture Tube
Length (Metric) 77 mm
Material Polypropylene
Graduated Yes
View More Specs

Products 1
Catalog Number Mfr. No. Closure Type Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Closure Type Sterility Price Quantity & Availability  
07000459
GREENER_CHOICE
View Documents Promotion Details
Greiner Bio-One
184201
Vented Snap Cap Non-sterile
Case of 2000 Each for $1,615.50
Only null left
 
Description

Description

  • Volume: 12mL
  • Graduated
  • Dia. x Height: 17 x 77mm
  • Available sterile and nonsterile
Specifications

Specifications

17 mm
77 mm
Yes
Round Bottom
Culture Tube
Polypropylene
12 mL
Videos
SDS
Documents

Documents