missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Culture Tube with Two-Position Vent Stopper
GREENER_CHOICE

Catalog No. 07000428
Change view
Click to view available options
Capacity (Metric):
5 mL
14 mL
No. per Pack:
1
25
No. per Case:
1000
2000
800
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack No. per Case
07000428 5 mL 25 2000
07000212 14 mL 25 1000
07000217 5 mL 1 1000
07000215 14 mL 1 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07000428 Supplier Greiner Bio-One Supplier No. 115262

With graduations.

  • Sterile

Specifications

Diameter (Metric) 12 mm
Product Type Culture Tube
Closure Type Dual-position Vent Stopper
Length (Metric) 75 mm
Material Polypropylene
Graduated Yes
Includes Without writing area
No. per Pack 25
No. per Case 2000
Sterility Sterile
Capacity (Metric) 5 mL
Shape Round Bottom
Closure Included Yes
Show More Show Less