missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polypropylene Culture Tube with Two-Position Vent Stopper
With graduations.
Supplier: Greiner Bio-One 115261
Description
- Sterile
Chemical Identifiers
| Dual-position Vent Stopper | |
| Polypropylene | |
| Sterile |
Specifications
| 12 mm | |
| Dual-position Vent Stopper | |
| Polypropylene | |
| Without writing area | |
| 1000 | |
| 5 mL | |
| Yes |
| Culture Tube | |
| 75 mm | |
| Yes | |
| 1 | |
| Sterile | |
| Round Bottom |