missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polypropylene Culture Tube with Two-Position Vent Stopper

Description
- Sterile
Specifications
Specifications
| Closure Type | Dual-position Vent Stopper |
| Length (Metric) | 95 mm |
| Material | Polypropylene |
| Graduated | Yes |
| Includes | Writing area |
| Quantity | 25/Pk., 1000/Cs. |
| Sterility | Sterile |
| Capacity (Metric) | 14 mL |
| Shape | Round Bottom |
| Closure Included | Yes |
| Show More |