missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Round Bottom Flask Carrier

Catalog No. 01183277
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01183277 2000 mL
01183263 100 mL
01183274 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01183277 Supplier IKA™ Supplier No. 25000834

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compatible with several IKA stirrers.

  • Round/hollow cylindrical bottom
  • Aluminum anodized

Specifications

Capacity (Metric) 2000 mL
Diameter (English) 7.7 in.
Diameter (Metric) 195 mm
Includes Without handle
Shape Round Bottom
Temperature (Metric) 180°C
Type Flask Carrier