missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Round Bottom Distilling Flask with 3 Oblique Necks

Catalog No. S88879
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
19/26
24/29
29/32
Side Arm Joint:
14/23
19/26
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint Side Arm Joint
S88879 100 mL 19/26 14/23
S88880 100 mL 24/29 14/23
S88882 250 mL 24/29 14/23
S88883 250 mL 24/29 19/26
S88886 500 mL 29/32 19/26
S88888 1000 mL 24/29 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88879 Supplier Eisco™ Supplier No. CH0418K
Only null left

High quality borosilicate 3.3 glass available in a variety of center and side socket sizes.

  • Round bottom boiling flasks with 3 oblique angled necks
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joints
  • Variety of standard socket sizes available
  • Conform to DIN ISO 12394 standard
  • Autoclavable
  • Compliance

    DIN ISO 12394 standard

    Warranty

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Description Three necks
    Diameter (Metric) Base 63.5 mm
    Capacity (Metric) 100 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Distillation
    Height (English) 4 in.
    Height (Metric) 10.16 cm
    Length (Metric) 8 cm
    Neck Style Short
    No. of Positions 3
    Product Type Distilling Flasks
    Shape Straight-sided, Round
    Side Arm Angle Oblique
    Side Arm Joint 14/23
    Socket Joint 19/26
    Width (Metric) 8 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Round
    Show More Show Less