missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Bottom Distillation Flasks with Side Arm
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Distillation |
| Height (English) | 4 in. |
| Height (Metric) | 10.16 cm |
| Length (Metric) | 4 cm |
| Neck Style | Long |
| Product Type | Distilling Flasks |
| Width (Metric) | 4 cm |
| Show More |