missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Round Bottom 3 Parallel Necks Distilling Flask

High quality borosilicate 3.3 glass round bottom distilling flask with three parallel necks

Supplier:  Eisco™ CH0418D

 View more versions of this product

Catalog No. S88872


Only null left
Explore available promotions

Description

Description

  • Round bottom boiling flasks with 3 parallel necks
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joints
  • Variety of standard socket sizes available
  • Conform to DIN ISO 12392 standard
  • Autoclavable
  • Compliance

    DIN ISO 12392 standard

    Warranty

    1 year limited manufacturer warranty

    Specifications

    Specifications

    Clear
    104.14 mm
    Borosilicate Glass (3.3)
    6.5 in.
    9 cm
    3
    Straight-sided, Round
    14/23
    9 cm
    Reusable
    Joint
    Round
    Parallel necks
    500 mL
    Distillation
    16.51 cm
    Short
    Distilling Flasks
    Parallel
    29/32
    Autoclavable
    No
    Non-sterile
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions