missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rotor Packages for Sorvall™ ST8 Benchtop Centrifuge

Catalog No. 75005760
Change view
Click to view available options
Capacity:
24 x 0.7 mL
4 x 50 mL
8 x 50 mL
Includes:
TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808)
TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736)
TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
75005760 4 x 50 mL TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736)
75005762 24 x 0.7 mL TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738)
75005761 8 x 50 mL TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75005760 Supplier Thermo Scientific™ Supplier No. 75005760

Convenient cell culture and clinical packages

Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to certified Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that your samples are secure.

Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers:

  • Trouble-free rotor installation and removal:
    • No tools are required
    • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

  • Biocontainment sealing, including certified ClickSeal lids for glove-friendly, one-handed operation
  • 8 adapters available to meet your evolving clinical and research needs

Specifications

Material Aluminum
Type Swinging Bucket Rotor
Capacity 4 x 50 mL
Max. RCF 3,260 x g
Max. Speed 4,500 rpm
Radius (Metric) 5.1 to 14.4 cm
Max. Tube Length 12 cm
Max. Tube Diameter 2.95 cm
For Use With (Equipment) Thermo Scientific™ Sorvall™ ST8 Benchtop Centrifuge
Angle 90°
Includes TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736)
Biocontainment Yes
Show More Show Less