missing translation for 'onlineSavingsMsg'
Learn More

Ohaus Rotor for Centrifuge 5706P

Catalog No. 01259098
Change view
Click to view available options
Capacity:
18 x 1.5 / 2.0 mL
4 x 10 mL round bottom tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01259098 4 x 10 mL round bottom tubes
01259094 18 x 1.5 / 2.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01259098 Supplier Ohaus Supplier No. 31013397

Frontier rotors extend the functionality of Ohaus centrifuges, offering compatibility with multiple tube types and sizes.

  • Compatible Ohaus model: FC5706P
  • Durable construction for demanding centrifugation
  • Easy to clean and operate
  • Working environment: -4°F to 122°F (95% RH, non-condensing)

Specifications

Material Aluminum
Type Rotor
Capacity 4 x 10 mL round bottom tubes
Max. RCF 2406 x g
Max. Speed 4200 rpm
Angle 0° to 90°
Includes Swing out rotor
Biocontainment No