missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Roto-Shake Genie

Catalog No. 01804420
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804420 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804420 Supplier OHAUS Supplier No. 83041387

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for rocking, rotating, and orbital shaking.

  • A stainless steel Magnetic Platform Supplied with 1 Clip Plate each for 10-13 mm Tubes, 15-17 mm Tubes and 28-30 mm Tubes.
  • 4 Magnetic Bag Mounting Strips and Non-skid Tray.

Specifications

Rotating Angle 360°
Speed Range 5 to 35 rpm
Voltage 120 V
Product Type Rotator
Model Roto-Shake Genie