Learn More
Argos Technologies™ Rotisseries and Accessories for the RotoFlex and RotoFlex Plus Tube Rotators
Adapt to different racks without tools to accommodate a wide range of tubes
Specifications
| Speed Range | 22 rpm |
|---|---|
| Temperature Range (Metric) | 4°C to 60°C |
| Product Type | Tube Rotisserie |
| Certifications/Compliance | CE, RoHS/WEEE |
| Model | RotoFlex |
| Catalog Number | Mfr. No. | Holds | No. of Positions | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | No. of Positions | Price | Quantity & Availability | ||||
|
22505003
|
Argos Technologies™
0439735 |
0.5 to 0.8 mL Tubes | 21 |
N/A
|
|
||||
|
22505004
|
Argos Technologies™
0439736 |
1.5 to 2 mL Tubes | 15 |
N/A
|
|
||||
|
22505005
|
Argos Technologies™
0439737 |
5 to 7 mL Tubes | 7 |
N/A
|
|
||||
|
22505006
|
Argos Technologies™
0439738 |
10 to 15 mL Tubes | 7 |
N/A
|
|
||||
|
22505007
|
Argos Technologies™
0439739 |
50 mL Tubes | 6 |
N/A
|
|
||||
Description
- Mix micro to centrifuge tubes-0.5 mL to 50 mL tubes- with these versatile rotators
- Adjust the mixing angle of each rotisserie platform separately from 0 to 90°
- Rotate at a fixed speed with the RotoFlex, or from 10 to 40 rpm with the RotoFlex Plus
- Change the mixing direction to suit your application needs
These flexible tube rotators work with tubes sizes from 0.5 to 50 mL. The 360° rotation gently and thoroughly mixes samples. Additional features include an adjustable mixing angle from 0 to 90° for each of the 4 mixing panels independently. The RotoFlex system has a fixed speed or 22 rpm for the 120 V version or 18 rpm for the 240 V version, and the rotational direction is reversible by simply tapping the rotisserie in the direction required. The RotoFlex Plus system has a variable speed range of 10 to 40 rpm, with a 1 rpm resolution. The Plus system also has an oscillation mode that agitates tubes while rotating for additional sample mixing. Additional rotisseries are available for purchase separately.
Compliance
CE approved, RoHs/WEEE compliant
Specifications
| 22 rpm | |
| Tube Rotisserie | |
| RotoFlex |
| 4°C to 60°C | |
| CE, RoHS/WEEE | |
| RotoFlex and RotoFlex Plus benchtop tube rotator |