missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC SBS me-vi HELI Complete Viscometer

Catalog No. 01183117
Change view
Click to view available options
Display Type:
TFT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01183117 TFT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183117 Supplier IKA™ Supplier No. 10007717
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

IKA ROTAVISC SBS Complete Viscometers are characterized by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.

  • Instead of a jewel bearing, these devices are equipped with a special ball bearing technology.
  • They are characterized by their high robustness.
  • Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
  • The motorized IKA HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
  • 4.3 in. TFT display
  • A digital leveling also supports the correct setting of the starting condition
  • Recurring tasks are facilitated by the simple ramp function
  • Newtonian and non-Newtonian liquids is ±1% of the measuring range
  • The reproducibility is ±0.2%
  • Variable speed adjustment: adjust the speed stepless, but also specify programs or individual speed levels

Specifications

Product Type Viscometer
Viscosity Range 100 to 40.000.000 cP
Display Type TFT
Includes ROTAVISC SBS me-vi Control, HELISTAND, T-SP-SET, SP Set-2, PT 100.8, Guard Rail
Height (Metric) 629 mm
Width (Metric) 351 mm
Accuracy 1%
Repeatability 0.2%
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Volume (Metric) 600 mL
Weight (Metric) 7.1 kg
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less