missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC lo-vi HELI Complete Viscometer Package

Catalog No. 01183122
Change view
Click to view available options
Certifications/Compliance:
CE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
01183122 CE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183122 Supplier IKA™ Supplier No. 25008214
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ROTAVISC lo-vi HELI Complete Viscometer Package determines the viscosity of low-viscosity liquids in all areas of application ranging from the laboratory to quality control.

  • Package includes a standard spindle set (SP 1-SP 4), a protective bracket, temperature sensor and HELISTAND stand with T-spindle set
  • Easy to operate
  • Large 4.3 in. TFT display allows for intuitive menu guidance
  • Simple ramp function simplifies repetitive tasks
  • High measurement accuracy for both Newtonian and non-Newtonian fluids of ±1% of the measuring range
  • Reproducibility within ±0.2%
  • Stepless speed adjustment
  • Motorized IKA™ HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample

Specifications

Product Type Rotational Viscometer
Viscosity Range 15 to 6,000,000 cSt
Display Type TFT
Certifications/Compliance CE
Includes ROTAVISC lo-vi HELI complete viscometer, Spindle Set-1, PT 100.8 temperature probe, HELISTAND motorized stand and T-Spindle-Set
Height (English) 24.8 in.
Height (Metric) 629 mm
Length (English) 14.6 in.
Length (Metric) 372 mm
Width (English) 13.8 in.
Width (Metric) 351 mm
Accuracy 0.01
Repeatability 0.20%
Count (Speed Setting) Stepless
For Use With (Application) Viscosity measurement of flowing and non-flowing liquids
Sensors Temperature Sensor
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Voltage 100/240 V
Show More Show Less