missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-80 Rotary Evaporator with Condenser
GREENER_CHOICE

The Rotavapor R-80 meets all your essential evaporation needs with the smallest footprint. A rotatable display and ergonomic lift handle allow the R-80 to be placed from 0 to 90° to save space in your lab.

$13,582.82 - $16,487.46

Specifications

Depth (Metric) 315 mm
Height (Metric) 705 mm
Length (Metric) 360 mm
Voltage 100/120 V
Capacity (Metric) 1 L
View More Specs

Products 8
Catalog Number Mfr. No. Condenser Type Controller Type Standard Taper Joint Price Quantity & Availability  
Catalog Number Mfr. No. Condenser Type Controller Type Standard Taper Joint Price Quantity & Availability  
01672989
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0801C102
Cold Trap I-80 29/32 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672988
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0801C202
Cold Trap I-180 29/32 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672986
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0801V102
Vertical Coil I-80 29/32 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672985
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0801V202
Vertical Coil I-180 29/32 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672982
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0802C102
Cold Trap I-80 24/40 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672981
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0802C202
Cold Trap I-180 24/40 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672977
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0802V102
Vertical Coil I-80 24/40 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01672976
GREENER_CHOICE
View Documents Promotion Details
BUCHI
11SR0802V202*
Vertical Coil I-180 24/40 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Effective Rotavapor for limited budgets
  • Eco mode and the efficient bath use 40% less energy than other rotary evaporators
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications
Specifications

Specifications

315 mm
360 mm
1 L
Ambient to 95°C
95°C
360 x 430 x 705 mm
1000 W
Hand Lift Rotary Evaporator
R-80
705 mm
100/120 V
10 to 330 rpm
Digital
Vertical Coil
IP42
20° to 50°
50/60 Hz
Videos
SDS
Documents

Documents