missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-80 Rotary Evaporator
GREENER_CHOICE

The Rotavapor R-80 meets all your essential needs in evaporation with the smallest footprint. A rotatable display and ergonomic lift handle allow the R-80 to be placed from 0 to 90° to save space in your lab.

Supplier:  BUCHI 11SR0801V002

 View more versions of this product

Catalog No. 01672987


Only null left

Description

Description

  • Effective Rotavapor for limited budgets
  • Eco mode and the efficient bath use 40% less energy than other rotary evaporators
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications
Specifications

Chemical Identifiers

315 mm
360 mm
1 L
Ambient to 95°C
95°C
360 x 430 x 705 mm
1000 W
Hand Lift Rotary Evaporator
R-80
705 mm
100/120 V
10 to 330 rpm
Digital
Vertical Coil
IP42
20° to 50°
50/60 Hz

Specifications

315 mm
360 mm
1 L
Ambient to 95°C
1280 cm2
Vertical Coil
360 x 430 x 705 mm
1000 W
Hand Lift Rotary Evaporator
R-80
705 mm
100/120 V
10 to 330 rpm
Digital
95°C
Vertical Coil
IP42
20° to 50°
50/60 Hz
29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions