missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-80 Rotary Evaporator

The Rotavapor R-80 meets all your essential needs in evaporation with the smallest footprint. A rotatable display and ergonomic lift handle allow the R-80 to be placed from 0 to 90° to save space in your lab.
Supplier: BUCHI 11SR0802V002
Description
- Effective Rotavapor for limited budgets
- Eco mode and the efficient bath use 40% less energy than other rotary evaporators
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
Chemical Identifiers
| 315 mm | |
| 360 mm | |
| 1 L | |
| Ambient to 95°C | |
| 95°C | |
| 360 x 430 x 705 mm | |
| 1000 W | |
| Hand Lift Rotary Evaporator | |
| R-80 |
| 705 mm | |
| 100/120 V | |
| 10 to 330 rpm | |
| Digital | |
| Vertical Coil | |
| IP42 | |
| 20° to 50° | |
| 50/60 Hz |
Specifications
| 315 mm | |
| 360 mm | |
| 1 L | |
| Ambient to 95°C | |
| 1280 cm2 | |
| Vertical Coil | |
| 360 x 430 x 705 mm | |
| 1000 W | |
| Hand Lift Rotary Evaporator | |
| R-80 |
| 705 mm | |
| 100/120 V | |
| 10 to 330 rpm | |
| Digital | |
| 95°C | |
| Vertical Coil | |
| IP42 | |
| 20° to 50° | |
| 50/60 Hz | |
| 24/40 |