missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller and V-300 Pump
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor™ R-300 to a fully integrated system where a central interface regulates each component.
Supplier: BUCHI 11SR300252VS12
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
| Electronic Lift | |
| 100/120 V | |
| 10 to 280 rpm | |
| 220°C | |
| 1600 W | |
| Vertical | |
| I-300 Interface | |
| CE/CSA | |
| 50/60 Hz | |
| 24/40 |
| 5 mbar | |
| 5 L | |
| Woulff Bottle, F-305 Recirculating Chiller | |
| V-300 Diaphragm | |
| 100/120 V | |
| 607 x 429 x 947 mm | |
| 1100 W | |
| Rotary Evaporator System | |
| R-300/V-300/F-305 |